missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnace LT 1300 Series with B510 Controller

Heating elements on support tubes radiating freely into the furnace chamber provide for particularly short heating times. Robust lightweight refractory brick insulation allows a maximum working temperature of 1300°C.

Brand:  Nabertherm™ L-095H3ANL


Additional Details : Weight : 58.00000kg

 View more versions of this product

Product Code. 17367879

  • £5015.54 / Each
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • Maximum Temperature: 1300°C
  • Heating from two sides
  • Heating elements on support tubes ensure free heat radiation and a long service life
  • Multi-layer insulation with robust lightweight refractory bricks in the furnace chamber
  • Housing made of sheets of textured stainless steel
  • Dual shell housing for low external temperatures and stability
  • Optional lift door with hot surface facing away from the operator
  • Adjustable air inlet in the furnace door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low-noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

B401
1300°C
525 x 530 x 1000 mm
9 L
240 x 230 x 170 mm
60 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers