missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series FP Avantgarde.Line - Drying and Heating Chambers with Forced Convection and Program Functions

A BINDER material test chamber with mechanical convection of the FP series provides reliably short drying times and particularly fast heating – even for chambers under full loads.

Brand:  BINDER™ 9010-0363


2523.55 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Additional Details : Weight : 41.00000kg

 View more versions of this product

Product Code. 17824471

  • £2945.00 / Each
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: +10°C above ambient temperature up to +300°C
  • High temperature accuracy thanks to APT.lineTM technology
  • Adjustable fan speed
  • Controller with interval and real-time programming
  • Electromechanical control of the exhaust air flap
  • 2 chrome-plated racks
  • Units up to 115 liters are stackable
  • Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
  • Ergonomic handle design
  • Computer interface: Ethernet
  • Internal data logger, measured values can be read out in open format via USB
Specifications

Specifications

60 L
FP056-230V
560 x 596 x 622 mm
230 V
10 A
LED
342 x 400 x 400 mm
44 kg
1.2 kW
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services