missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series FP Avantgarde.Line - Drying and Heating Chambers with Forced Convection and Program Functions
GREENER_CHOICE

A BINDER material test chamber with mechanical convection of the FP series provides reliably short drying times and particularly fast heating – even for chambers under full loads.

£3120.00 - £9300.00

Specifications

Temperature (Metric) 300°C
Type Drying and Heating Chamber
Display LED
Frequency 50/60 Hz
View More Specs

Products 4
Product Code Brand Model Price Quantity & Availability  
Product Code Brand Model Price Quantity & Availability  
17824471
GREENER_CHOICE
View Documents Promotion Details
BINDER™
9010-0363
FP056-230V
£3120.00
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
17834471
GREENER_CHOICE
View Documents Promotion Details
BINDER™
9010-0364
FP115-230V
£3900.00
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
17844471
GREENER_CHOICE
View Documents Promotion Details
BINDER™
9010-0365
FP260-230V
£5385.00
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
17854471
GREENER_CHOICE
View Documents
BINDER™
9010-0366
FP720-400V
£9300.00
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
Description

Description

  • Temperature range: +10°C above ambient temperature up to +300°C
  • High temperature accuracy thanks to APT.lineTM technology
  • Adjustable fan speed
  • Controller with interval and real-time programming
  • Electromechanical control of the exhaust air flap
  • 2 chrome-plated racks
  • Units up to 115 liters are stackable
  • Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
  • Ergonomic handle design
  • Computer interface: Ethernet
  • Internal data logger, measured values can be read out in open format via USB
Specifications

Specifications

300°C
Drying and Heating Chamber
LED
50/60 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BINDER™ Series FP Avantgarde.Line - Drying and Heating Chambers with Forced Convection and Program Functions

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.