Learn More
BINDER™ Series FP Avantgarde.Line - Drying and Heating Chambers with Forced Convection and Program Functions

A BINDER material test chamber with mechanical convection of the FP series provides reliably short drying times and particularly fast heating – even for chambers under full loads.
Brand: BINDER™ 9010-0364
2943.39 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
View more versions of this product
Description
- Temperature range: +10°C above ambient temperature up to +300°C
- High temperature accuracy thanks to APT.lineTM technology
- Adjustable fan speed
- Controller with interval and real-time programming
- Electromechanical control of the exhaust air flap
- 2 chrome-plated racks
- Units up to 115 liters are stackable
- Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
- Ergonomic handle design
- Computer interface: Ethernet
- Internal data logger, measured values can be read out in open format via USB
Specifications
116 L | |
Drying and Heating Chamber | |
FP115-230V | |
710 x 636 x 732 mm | |
230 V | |
10 A |
300°C | |
LED | |
383 x 550 x 550 mm | |
62 kg | |
1.6 kW | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.