Learn More
Kimberly-Clark Professional™ Stainless Steel Hand Cleanser Dispenser Cassette
Stainless Steel Hand Cleanser Dispenser Cassette is high quality, durable, and ideal for offices and hotel washrooms looking to promote a luxury image.
Brand: Kimberly-Clark Professional™ 8973
190.29 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Promotes hygiene and helps to manage costs through controlled dispensing
- Made with rounded edges and is easy to clean with just one cloth or wiper
- Rounded top prevents an accumulation of dust and dirt
- Keeps costs down in areas of heavy use, with hassle-free maintenance

Specifications
Hand Cleanser Dispenser | |
23.1 x 10.7 x 11.5 cm | |
23.1 cm | |
10.7 cm | |
11.5 cm | |
Stainless Steel | |
1 | |
33.8 oz. | |
Eurasian product compliance - Declaration, Eurasia trade agreement | |
1 Ea. |
Silver | |
9.1 in. | |
4.2 in. | |
4.5 in. | |
Cleanser Cassette | |
Wall Mount | |
Hinged Lid with Front Opening | |
1 L | |
Ideal for dispensing Kleenex liquid hand and sanitizers in office and hotel washrooms that have a luxury image. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.