Learn More
Applied Biosystems™ ProFlex™ PCR System, 2 x 384-well
ProFlex™ PCR Systems are the latest in our line of Applied Biosystems™ thermal cyclers, providing the reliability and performance you've come to expect from Applied Biosystems instruments.
£12230.00
Specifications
Thermal Accuracy | ±0.25°C (35°C to 99.9°C) |
---|---|
High-throughput Compatibility | High-throughput Compatible |
Thermal Uniformity | <0.5°C (20 sec. after reaching 95°C) |
Reaction Speed | Fast, Standard |
Dimensions | 22 x 13 x 10.6 in. (56.5 x 33 x 27 cm) |
Product Code | Brand | Warranty | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Warranty | Price | Quantity & Availability | |||||
15304502
|
Applied Biosystems™
4484077 |
Limited Warranty |
£12230.00
Each |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
ProFlex™ PCR Systems are the latest in our line of Applied Biosystems™ thermal cyclers, providing the reliability and performance you've come to expect from Applied Biosystems instruments. By combining an extended warranty with your instrument purchase, you'll extend the life of your investment and receive the support you need to keep your instrument running at peak performance. Each ProFlex PCR System Extended Warranty Package includes instrument configuration and control features, as well as extended warranty benefits, that adapt to your research needs:
- Interchange block types if your throughput needs change
- Access the system remotely (and conveniently) through a mobile app
- Program the instrument in seconds with a simple-to-use touchscreen interface
- Simulate your old instrument with Thermal Simulation modes
- Receive fast repair from factory-trained and certified service engineers
- Minimize instrument downtime by troubleshooting with experienced Technical Support teams
For detailed instrument information and specifications, see the ProFlex PCR System (Cat. No. 4484075).
AB Repair Center (ABRC) Extended Warranty
Add additional years of warranty coverage to your existing manufacturer's limited warranty with the AB Repair Center (ABRC) extended warranty. With ABRC support, factory-trained engineers will maintain and repair your instrument at our remote service center. Just mail us your instrument and we'll maintain or repair it and ship it back to you within 3 weeks. All parts, labor, and shipping charges are included.
The ABRC extended warranty is ideal for customers in regulated environments that must maintain asset tag consistency to comply with regulated protocols.
Certain exclusions apply. Contact your Service and Support Representative for details at service.sales@thermofisher.com.
Specifications
±0.25°C (35°C to 99.9°C) | |
<0.5°C (20 sec. after reaching 95°C) | |
22 x 13 x 10.6 in. (56.5 x 33 x 27 cm) | |
ProFlex™ | |
Thermal Cycler | |
PCR | |
USB, WiFi, Cloud, Ethernet | |
USB and On-board | |
2 x 384-well Isothermal Blocks |
High-throughput Compatible | |
Fast, Standard | |
100/240 V | |
8.4 in. Color TFT LCD Touchscreen | |
0°C to 100°C | |
Auto re-start (after Power Outages), Program Overwrite Protection | |
3°C/sec. (Block), 1.6°C/sec. (Sample) | |
45 lb. (20.4 kg) |
For Research Use Only. Not for use in diagnostic procedures.