Learn More
Applied Biosystems™ ProFlex™ Sample Blocks
The ProFlex PCR System is unique in its design, with interchangable blocks that allow for future changes in research requirements.
Brand: Applied Biosystems™ 4483637
1550.07 GBP valid until 2025-03-29
Use promo code "24111" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Requires : ProFlex Base Module for operation
This item is not returnable. View return policy
Description
The ProFlex PCR System is unique in its design, with interchangable blocks that allow for future changes in research requirements. In a step that typically takes less than 15 seconds, the block is changed without the need for special tools or kits. ProFlex interchangable blocks are intended for use with the ProFlex PCR System and require a ProFlex Base Module for operation.
• The ProFlex 96-well Sample Block has one 96-well, 0.2-mL module
• The ProFlex 2 x 96-well Sample Block has two 96-well, 0.2-mL modules
• The ProFlex 2 x 384-well Sample Block has two 384-well, 0.02-mL modules
• The ProFlex 2 x Flat Sample Block has two flat modules and is optimized for use with TaqMan OpenArray Genotyping plates
• The ProFlex 3 x 32-Well Sample Block has three independently-controlled, 32-well, 0.2-mL modules, allowing you to share your instrument with two other people or run three experiments at once

Specifications
±0.25°C (35°C to 99.9°C) | |
High-throughput Compatible | |
<0.5°C (20 sec. after reaching 95°C) | |
96-well, 0.2 mL | |
Thermal Cycler | |
USB, WiFi, Cloud, Ethernet | |
1 unit | |
96-well, 6-Zone VeriFlex Block |
Store at room temperature. |
|
ProFlex PCR System | |
22 x 13 x 10.6 in. (56.5 x 33 x 27.2 cm) | |
100/240 V | |
0°C to 100°C | |
6°C/sec. (Block), 4.4°C/sec. (Sample) | |
41 lb. (18.8 kg) |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Applied Biosystems Introducing the new ProFlex PCR system
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2978106493 | Certificate of Compliance | 28/01/2025 | 4483637 |
2978106496 | Certificate of Compliance | 28/01/2025 | 4483637 |
2978106504 | Certificate of Compliance | 28/01/2025 | 4483637 |
2978106476 | Certificate of Compliance | 28/01/2025 | 4483637 |
2978106466 | Certificate of Compliance | 28/01/2025 | 4483637 |
Special Offers
-
Multiple Manufacturers
Grow Your Discovery
Fall in love with big savingsPromo Code: 24107Expires: 2025-03-28
Days
1Hours
3Minutes
23Seconds
11
Your input is important to us. Please complete this form to provide feedback related to the content on this product.