missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ proFood™ 87-305 Series Blue Natural Rubber Latex Gloves

Made from 100% pure latex. Chlorinated inside to minimize the risk of allergy

£31.20

Specifications

Back Material Rubber Latex
Cuff Material Natural Rubber Latex
Coating Material Natural Rubber Latex
Product Type Gloves
Style 87-305
View More Specs

Products 4
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
12647021
View Documents
Ansell™
87305070
7
£31.20
12 pairs
In Stock
to see stock.
Add to basket
 
12657021
View Documents
Ansell™
87305080
8
£31.20
12 pairs
In Stock
to see stock.
Add to basket
 
12667021
View Documents Promotion Details
Ansell™
87305090
9
£31.20
12 pairs
In Stock
to see stock.
Add to basket
 
12677021
View Documents
Ansell™
87305100
10
£31.20
12 pairs
Estimated Shipment: 07-03-2025
to see stock.
Add to basket
 
Description

Description

  • Made from 100% pure latex

Applications:

  • Poultry processing
  • Beef and pig processing
  • Fish processing
  • Fruit and vegetable processing
Specifications

Specifications

Rubber Latex
Natural Rubber Latex
87-305
Blue
Unflocked
Liquid and mechanical resistant
Natural Rubber Latex
Gloves
0.4 mm
Pinked
144 Pairs
87-305
Videos
SDS
Documents

Documents

Product Certifications