missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Proof Line Weight Set
Proof Line weights are high-quality working standards for everyday use, made of high-quality materials.
£247.00 - £271.00
Specifications
Product Type | Proof Line Weight Set |
---|---|
Classification | OIML Class M1 |
Material | Aluminum |
Case Material | Plastic |
Density | 2,650 kg/m³ |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
15499213
|
Sartorius™
YCS01-525-AC-00 |
1 to 200 g |
£271.00
1 set |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
15650655
|
Sartorius™
YCS01-515-AC-00 |
1 to 100 g |
£247.00
1 set |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
Description
- Non-magnetizable
- Supplied with gloves, tweezers and a brush in a high-quality plastic case
- Provided as leaf weights
- Made of aluminum that has a density of 2,650 kg/m³
- Without DAkkS calibration certificate
- OIML Class M1
Specifications
Proof Line Weight Set | |
Aluminum | |
2,650 kg/m³ |
OIML Class M1 | |
Plastic | |
Gloves, tweezers, brush |