missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec PROSAT ReFIBE Wipes
Presaturated wipes manufactured from 100% recyled knitted polyester cleanroom wipes.
Brand: Contec PSRF1212-BPR
382.99 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
View more versions of this product
This item is not returnable.
View return policy
Description
- 100% knitted laundered recycled polyester provides low levels of particles and fibers
- Abrasion and chemical resistant
- Soft textured wipe that cleans sufaces without scratching them
- Manufactured from 100% recycled plastic diverts plastic from oceans and landfill
- Helps organization reduce its environmental impact and meet its sustainability goals
- Presaturated wipes reduce solvent usage and VOC emissions
- Ensures consistent saturation of each wipe independent of the operator
- Reseable pouch maintains satuation levels throughout use and makes wipe removal easy
- Laser cut sealed edges seal fibers at wipes edge reducing shedding
- Validated sterile to a SAL of 10-6 suitable for use in the highest grade cleanrooms
Specifications
Wipes | |
300 mm | |
300 mm | |
Not Autoclavable | |
Interlock Knit, No-run | |
Non-sterile |
12 in. | |
12 in. | |
Polyester | |
124 gsm | |
Single-use |