missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec PROSAT ReFIBE Wipes
Presaturated wipes manufactured from 100% recyled knitted polyester cleanroom wipes.
£368.00 - £710.00
Specifications
Product Type | Wipes |
---|---|
Material | Polyester |
Autoclavable | Not Autoclavable |
Basis Weight | 124 gsm |
Disposable | Single-use |
Product Code | Brand | Length (English) | Width (English) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Width (English) | Sterility | Price | Quantity & Availability | |||
17846693
|
Contec™
PSRF99-BPR |
9 in. | 9 in. | Non-sterile |
£368.00
Pack of 600 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
17836693
|
Contec™
PSRF99IR-BPR |
9 in. | 9 in. | Sterile |
£540.00
Pack of 600 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
17856693
|
Contec™
PSRF1212IR-BPR |
12 in. | 12 in. | Sterile |
£710.00
Pack of 400 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
17817244
|
Contec™
PSRF1212-BPR |
12 in. | 12 in. | Non-sterile |
£467.00
Pack of 400 |
Estimated Shipment: 14-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- 100% knitted laundered recycled polyester provides low levels of particles and fibres. It's abrasion and chemical resistant. It is a soft textured wipe that cleans sufaces without scratching them.
- Manufactured from 100% recycled plastic diverts plastic from oceans and landfill. Helps organization reduce its environmental impact and meet its sustainability goals.
- Presaturated wipes reduce solvent usage and VOC emissions. They also ensure consistent saturation of each wipe independent of the operator.
- Reseable pouch maintains satuation levels throughout use and makes wipe removal easy.
- Laser cut sealed edges seal fibers at wipes edge reducing shedding. They are also suitable for use in high grade cleanrooms.
- Validated sterile to a SAL of 10-6 suitable for use in the highest grade cleanrooms.
Specifications
Wipes | |
Not Autoclavable | |
Single-use |
Polyester | |
124 gsm |