Learn More
Thermo Scientific™ ProSwift™ RP-3U PSDVB Reversed Phase HPLC Column, Monolith, 4.6 mm x 50 mm
Column Format: Analytical Column; Pore Size: Monolith; Column Phase: Reversed Phase
Brand: Thermo Scientific™ 064298
771.68 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Run high throughput protein separations at exceptionally high flow rates with Thermo Scientific™ ProSwift™ RP-3U LC Columns. These reversed-phase monolith columns deliver outstanding resolving power for analysis of large biomolecules. Operating at low pressure these columns are compatible with low pressure LC systems. ProSwift polymer monolith columns achieve long column lifetime, exhibit reproducibility even after hundreds of runs and have broad pH stability, providing high stringent wash capability (1M NaOH).
Each monolith is a single cylindrical polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size.
Large channel (U) size (ultra permeability)
These channels and the monolith's nonporous surfaces provide fast mass transfer for the high-resolution and fast protein separations. The monolith morphology results in low operating backpressure, allowing the use of higher linear velocities with minimal loss of resolution.
Advantages of High Resolution at Exceptionally High Flow Rates
- High operational flow rates available for fast analysis
- High throughput and improved productivity
- Excellent stability over a wide pH range of 1 to 14
- Outstanding reproducibility and ruggedness
- Low operational backpressure for low pressure systems
Fast, Sensitive Protein Separations
- High speed protein separations
- High column-to-column reproducibility
- Superior lifetime

Specifications
Phenyl | |
4.6 mm | |
LC/MS | |
2800 psi (190 bar) | |
1 to 14 | |
Each | |
70°C | |
Monolith | |
Reversed Phase | |
Analytical Column | |
Responsibly packaged |
Analytical Column | |
20 mL/min | |
50 mm | |
Monolith | |
Monolith | |
Most common Organic Solvents | |
PSDVB (Polystyrene Divinylbenzene) | |
Monolith Polymer | |
Reversed Phase | |
Bio-LC |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.