missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Stainless-steel Filtered Glove Boxes

Features inlet and outlet ULPA filters, 99.999% efficient on 0.12 micron particulates

Brand:  Labconco™ 5065535


Additional Details : Weight : 295.00000kg

 View more versions of this product

Product Code. 15779688

  • £28060.00 / Each
Estimated Shipment: 09-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Airborne particulate cleanliness exceeds ISO Class 4 conditions and achieves ISO Class 3 conditions.

  • Type 304 stainless steel liner
  • Type 304 stainless steel inner and outer transfer chamber doors, front panel
  • Particulate containment <20 nanograms per cubic meter as confirmed by SafeBridge Consultants, Incorporated
  • No detectable leaks greater than 1 x 10-6mL/sec.
  • Test port for challenging ULPA filter integrity
  • True Bag-In/Bag-Out Filter Disposal System for safe filter removal and replacement
  • LCD display provides real time monitoring of volume dilution rates in cubic feet per minute (cFM)
  • Built-in blower with speed control capable of airflow from 15 CFM to 85 CFM
  • Viewing area, 36W x 27.7 in. H with 3/8 in. thick, laminated safety glass

  • 0.05 ppm average tracer gas levels or less detected during perimeter scan testing (surpasses ASHRAE 110 standards) after 5 minute dilution
  • Pair of neoprene gloves, 0.015 in. thick, 30 in. long, size 9 3/4
  • Switches for light, blower and electrical duplex
  • Two 8 in. ID, epoxy-coated aluminum, double-grooved glove ports mounted 17 in. apart with neoprene gaskets
  • Two 25w fluorescent lights that exceed 100 footcandles
  • Dry powder epoxy-coated, 18 and 20 gauge steel exterior panels

Specifications

Specifications

Glove Box
2 x 25 W Fluorescent
10 A
31 in.
LCD
116.1 cm
Schuko Plug
208/230 V
295 kg
35 in.
88.9 cm
ULPA
Stainless Steel
CE
78.7 cm
45.7 in.
50/60 Hz
2
650 lb.
63.5 in.
161.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers