missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Stainless-steel Filtered Glove Boxes
Features inlet and outlet ULPA filters, 99.999% efficient on 0.12 micron particulates
£28060.00
Specifications
Product Type | Glove Box |
---|---|
Filter Type | ULPA |
Lighting Type | 2 x 25 W Fluorescent |
Material | Stainless Steel |
Amperage | 10 A |
Product Code | Brand | Certifications/Compliance | Plug Type | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Plug Type | Voltage | Price | Quantity & Availability | |||
15779688
|
Labconco™
5065535 |
CE | Schuko Plug | 208/230 V |
£28060.00
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Airborne particulate cleanliness exceeds ISO Class 4 conditions and achieves ISO Class 3 conditions.
- Type 304 stainless steel liner
- Type 304 stainless steel inner and outer transfer chamber doors, front panel
- Particulate containment <20 nanograms per cubic meter as confirmed by SafeBridge Consultants, Incorporated
- No detectable leaks greater than 1 x 10-6mL/sec.
- Test port for challenging ULPA filter integrity
- True Bag-In/Bag-Out Filter Disposal System for safe filter removal and replacement
- LCD display provides real time monitoring of volume dilution rates in cubic feet per minute (cFM)
- Built-in blower with speed control capable of airflow from 15 CFM to 85 CFM
- Viewing area, 36W x 27.7 in. H with 3/8 in. thick, laminated safety glass
- 0.05 ppm average tracer gas levels or less detected during perimeter scan testing (surpasses ASHRAE 110 standards) after 5 minute dilution
- Pair of neoprene gloves, 0.015 in. thick, 30 in. long, size 9 3/4
- Switches for light, blower and electrical duplex
- Two 8 in. ID, epoxy-coated aluminum, double-grooved glove ports mounted 17 in. apart with neoprene gaskets
- Two 25w fluorescent lights that exceed 100 footcandles
- Dry powder epoxy-coated, 18 and 20 gauge steel exterior panels
Specifications
Glove Box | |
2 x 25 W Fluorescent | |
10 A | |
78.7 cm | |
45.7 in. | |
50/60 Hz | |
650 lb. | |
63.5 in. | |
161.3 cm |
ULPA | |
Stainless Steel | |
31 in. | |
LCD | |
116.1 cm | |
2 | |
295 kg | |
35 in. | |
88.9 cm |