Learn More
Eppendorf™ Protein LoBind™ Tubes

Engineered to minimize sample binding and elevate recovery, Eppendorf™ Protein LoBind™ Tubes safeguard your valuable proteins during processing. With cutting-edge LoBind technology, ensure optimal yields for your Western blotting, mass spectrometry, and protein purification applications.
Brand: Eppendorf™ 0030122240
102.99 GBP valid until 2025-12-31
Use promo code "24317" to get your promotional price.
Description
- Surface-coating-free, including substances like silicone, plasticizers, biocides or mold release agents to reduce the risk of sample interference.
- Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
- Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
- Snap, screw, and SnapTec™ cap options available.

Specifications
HDPE | |
Colorless | |
Single-use | |
200 Pk. | |
Non-sterile | |
PCR Clean | |
Screw Cap | |
Yes | |
19,500 x g |
Gray | |
50 mL | |
Polypropylene | |
200 Tubes (8 Bags x 25 Tubes) | |
Not Autoclavable | |
Conical | |
Yes | |
Microcentrifuge Tube (PCR Clean, Protein LoBind) | |
PCR Clean (Non-sterile) |
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.