Learn More
Macherey-Nagel™ Protino™ Columns
Retains Protino™ Ni-TED or Ni-IDA resin for use in His-tag protein purification. Macherey-Nagel™ Protino™ Columns are gravity flow chromatography columns with an inserted filter frit of 50μm pore size. Pack of 10 columns includes separate filter frits and plastic washers.
Brand: Macherey-Nagel™ 745255.10
34.06 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Protino™ Columns can be used for retaining Protino™ Ni-TED or Protino™ Ni-IDA resin. They include separate filter frits for covering the resin after pouring it into the columns. The upper frit leads to optimal flow rates and prevents the columns from running dry. Plastic washers are also included.
Protino™ Ni-TED and Ni-IDA are used for purification of polyhistidine-tagged protein. They have high binding specificity with less unspecific binding of contaminating proteins (compared to Ni-NTA and Ni-IDA Agarose). They enable elution at low imidazole concentrations. Protino™ Resin (dry, bulk material), columns and well plates can be sold separately or as ready-to-use, pre-packed kits.
- Ni-Ted is ideal for applications requiring high stability against chelating agents, with low metal leaching
- Ni-IDA provides the highest yield/recovery, even from diluted samples
- Resin has a rigid support silica matrix, is compatible with high pressure and high flow rates, and does not shrink or swell
- High flexibility—Can be used in batch procedures, gravity-flow column chromatography, and FPLC™ applications
Specifications
35 mL | |
10 columns, 10 filter frits, 10 plastic washers | |
∼50 μm | |
His-tag protein purification using Protino™ Ni-TED or Ni-IDA |
Filter frit diameter: 21.7 mm | |
Polypropylene (column, filter frit) | |
10 Pack | |
Column |