missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Burette Stopckcock, Straight Through Type

Fisherbrand™ PTFE Burette Stopckcock, Straight Through Type supplied with 8mm diameter sidearm in borosilicate glass, bore is 2mm.

Brand:  Fisherbrand™

Additional Details : Weight : 0.10500kg

 View more versions of this product

Product Code. 16205981

  • £13.50 / Each
Estimated Shipment: 13-08-2024
to see stock.
Add to basket

Description

Description

  • Push-lock tip
  • Medium vacuum pressure performance
  • unbreakable
  • inert and grease free
Specifications

Specifications

Polypropylene Tip
8 mm
PTFE
2 mm
Fisherbrand™ PTFE Burette Stopckcock, Straight Through Type, Polypropylene Tip
-200°C to +280°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers