missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Burette Stopckcock, Straight Through Type
Fisherbrand™ PTFE Burette Stopckcock, Straight Through Type supplied with 8mm diameter sidearm in borosilicate glass, bore is 2mm.
£13.50
Specifications
Plug Bore | 2 mm |
---|---|
Diameter (Metric) | 8 mm |
Material | PTFE |
Temperature (Metric) | -200°C to +280°C |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
16205981
|
Fisherbrand™
|
Polypropylene Tip |
£13.50
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
16215981
|
Fisherbrand™
|
Glass Tip |
£13.50
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
Description
- Push-lock tip
- Medium vacuum pressure performance
- unbreakable
- inert and grease free
Specifications
2 mm | |
8 mm | |
PTFE | |
-200°C to +280°C |