missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Centrifuge Test Tube with Closure

Guaranteed inert and crack-free. Fisherbrand™ PTFE Centrifuge Test Tube with Closure can be used up to 280°C.

Brand:  Fisherbrand™ 012.1213

 View more versions of this product

Product Code. 10417172

  • £14.65 / Each
Estimated Shipment: 03-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Isostatically molded in pure PTFE
  • Heavy wall construction
Specifications

Specifications

Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
White
13 mL
PTFE Test Tube Racks
Autoclavable
Screw Cap
No
PTFE
White
PTFE
1
Conical
16 mm
Centrifuge Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.