missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Centrifuge Test Tube with Closure
Guaranteed inert and crack-free. Fisherbrand™ PTFE Centrifuge Test Tube with Closure can be used up to 280°C.
£13.85 - £23.45
Specifications
Closure Color | White |
---|---|
Color | White |
Material | PTFE |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10417172
|
Fisherbrand™
|
13 mL |
£14.50
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
10581242
|
Fisherbrand™
|
8 mL |
£13.85
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
10679122
|
Fisherbrand™
|
17 mL |
£16.50
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
15913077
|
Fisherbrand™
|
45 mL |
£23.45
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
Description
- Isostatically molded in pure PTFE
- Heavy wall construction
Specifications
White | |
White | |
PTFE | |
Autoclavable |