missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Centrifuge Test Tube with Closure

Guaranteed inert and crack-free. Fisherbrand™ PTFE Centrifuge Test Tube with Closure can be used up to 280°C.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.03000kg

 View more versions of this product

Product Code. 10679122

  • £16.50 / Each
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

  • Isostatically molded in pure PTFE
  • Heavy wall construction
Specifications

Specifications

Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
White
17 mL
PTFE Test Tube Racks
Autoclavable
18 mm
Centrifuge Test Tube
PTFE
White
PTFE
1
Round
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers