missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Evaporating Dishes
Providing temperature resistance from -200° to +250°C.
Brand: Bohlender™ A170-02
Additional Details : Weight : 0.10000kg
Description
- Cylindrical shape
- Universal chemical resistance
- Without spout
- FDA conformity
- Available in different capacities
Specifications
Cylindrical shape | |
PTFE | |
-200°C to +250°C | |
66 mm |
50 mL | |
Evaporating Dish | |
25 mm |