missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Evaporating Dishes
Providing temperature resistance from -200° to +250°C.
£26.45 - £32.28
Specifications
Description | Cylindrical shape |
---|---|
Material | PTFE |
Type | Evaporating Dish |
Temperature Range (Metric) | -200°C to +250°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10699401
|
Bohlender™
A170-02 |
50 mL |
£26.45
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
10257401
|
Bohlender™
A170-03 |
100 mL |
£32.28
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
- Cylindrical shape
- Universal chemical resistance
- Without spout
- FDA conformity
- Available in different capacities
Specifications
Cylindrical shape | |
PTFE | |
Evaporating Dish | |
-200°C to +250°C |