missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Filter Membranes

Fisherbrand™ PTFE membrane is hydrophobic filter made of polytetra-fluorethylene laminated with PP layer.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11715285

  • £81.55 / Pack of 100
Estimated Shipment: 28-08-2024
to see stock.
Add to basket

Description

Description

  • Hydrophobic filter made of polytetra-fluorethylene laminated with PP layer
  • Chemical resistant (pH 1-14), used also for solvents and acids
  • Due to their hydrophobic characteristics, they must be pre-wetted with ethanol or methanol before filtration of aqueous solutions
Specifications

Specifications

White
5 μm
Sterilizing filtration of gas samples, clarification and filtration of pure solvents, aerosol samplings, filtration of strong Acids and chemical aggressive solutions, venting applications (hospital air conditioning, tank fermentation in microelectronic)
100 Pack
Plain Disc
25 mm
PTFE
Non-sterile
Hydrophobic
0.16 mm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers