missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Filter Membranes
Fisherbrand™ PTFE membrane is hydrophobic filter made of polytetra-fluorethylene laminated with PP layer.
£81.27 - £176.00
Specifications
Color | White |
---|---|
Material | PTFE |
For Use With (Application) | Sterilizing filtration of gas samples, clarification and filtration of pure solvents, aerosol samplings, filtration of strong Acids and chemical aggressive solutions, venting applications (hospital air conditioning, tank fermentation in microelectronic) |
Hydrophobicity | Hydrophobic |
Quantity | 100 Pack |
Product Code | Brand | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
16292762
|
Fisherbrand™
|
25 mm | 0.2 μm |
£111.46
Pack of 200 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||||
11785275
|
Fisherbrand™
|
47 mm | 0.2 μm |
£81.27
Pack of 100 |
In Stock
Log in to see stock. |
||||
11705285
|
Fisherbrand™
|
47 mm | 0.45 μm |
£176.00
Pack of 100 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
11725285
|
Fisherbrand™
|
47 mm | 5 μm |
£171.00
Pack of 100 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
11715285
|
Fisherbrand™
|
25 mm | 5 μm |
£81.55
Pack of 100 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
Description
- Hydrophobic filter made of polytetra-fluorethylene laminated with PP layer
- Chemical resistant (pH 1-14), used also for solvents and acids
- Due to their hydrophobic characteristics, they must be pre-wetted with ethanol or methanol before filtration of aqueous solutions
Specifications
White | |
Sterilizing filtration of gas samples, clarification and filtration of pure solvents, aerosol samplings, filtration of strong Acids and chemical aggressive solutions, venting applications (hospital air conditioning, tank fermentation in microelectronic) | |
100 Pack | |
Plain Disc |
PTFE | |
Hydrophobic | |
0.16 mm | |
Yes |