missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Flat-Form Evaporating Dish

Inert and chemically resistant. The PTFE flat-form evaporating dish is available in a variety of sizes.

Brand:  Cowie Technology™ 006.1180

Code : 41

Additional Details : Weight : 0.10500kg

 View more versions of this product

Product Code. 10098171

  • £27.55 / Each
Estimated Shipment: 07-10-2024
to see stock.
Add to basket

Description

Description

  • Isostatically molded in pure PTFE
  • Chemically resistant and inert
  • Super smooth internal finish
  • Usable to 280°C
Specifications

Specifications

6 fl oz.
180 mL
Round
Smooth
46 mm
Flat
PTFE
Evaporating Dish
-200°C to +280°C
78 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers