missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Flexible Bellows Connectors
Machined from pure PTFE. Fisherbrand™ PTFE Flexible Bellows Connectors are used to correct misalignment and relieve stress in glassware assemblies.
Brand: Fisherbrand™
Code : 42
Additional Details : Weight : 0.09600kg
Description
- Connect directly to standard ground glass joints where trapezoidal sealing rings give medium to high vacuum performance
- Inert and usable to approx 280°C
Specifications
Flexible Bellows | |
Autoclavable | |
Ground Glass Joints | |
1 Each | |
120 mm | |
280°C |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE | |
-200°C | |
Socket: 29/32, Cone: 34/35 | |
White |