missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Flexible Bellows Connectors
Machined from pure PTFE. Fisherbrand™ PTFE Flexible Bellows Connectors are used to correct misalignment and relieve stress in glassware assemblies.
£38.45 - £71.00
Specifications
Product Type | Flexible Bellows |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Autoclavable | Autoclavable |
Material | PTFE |
For Use With | Ground Glass Joints |
Product Code | Brand | Port Size | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Height (Metric) | Price | Quantity & Availability | ||||
10105350
|
Fisherbrand™
|
Socket: 14/23, Cone: 14/23 | 90 mm |
£38.45
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10175440
|
Fisherbrand™
|
Socket: 14/23, Cone: 29/32 | 110 mm |
£45.40
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10115350
|
Fisherbrand™
|
Socket: 24/29, Cone: 24/29 | 110 mm |
£47.30
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
10189450
|
Fisherbrand™
|
Socket: 29/32, Cone: 29/32 | 115 mm |
£64.50
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
10088231
|
Fisherbrand™
|
Socket: 34/35, Cone: 34/35 | 120 mm |
£64.30
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
10553162
|
Fisherbrand™
|
Socket: 29/32, Cone: 34/35 | 120 mm |
£71.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
10522321
|
Fisherbrand™
|
Socket: 19/26, Cone: 24/29 | 105 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Connect directly to standard ground glass joints where trapezoidal sealing rings give medium to high vacuum performance
- Inert and usable to approx 280°C
Specifications
Flexible Bellows | |
Autoclavable | |
Ground Glass Joints | |
1 Each | |
280°C |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE | |
-200°C | |
White |