missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE and PPS HT Replacement Inner Parts
Replacement parts for laboratory screw joints used for connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal.
Brand: Bohlender™ D640-58
This item is not returnable.
View return policy
Description
- Providing temperature resistance from −20° to +250°C
- Universal chemical resistance
- FDA conformity
- Max. pressure 10 bar
- Vacuum suitable
- Consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm
- Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
- Available for a wide range of GL thread sizes and tubing diameters
Specifications
Thread GL 25 | |
Tubing O.D. 6.35 mm | |
Replacement Parts for Screw Joints |
Connecting equipment/fittings | |
PTFE, PPS |