missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE and PPS HT Replacement Inner Parts
Replacement parts for laboratory screw joints used for connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal.
£70.81 - £146.28
Specifications
Material | PTFE, PPS |
---|---|
Type | Replacement Parts for Screw Joints |
For Use With (Application) | Connecting equipment/fittings |
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
10033551
|
Bohlender™
D639-56 |
Thread GL 18 | Tubing O.D. 6.35 mm |
£146.28
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
10479001
|
Bohlender™
D640-58 |
Thread GL 25 | Tubing O.D. 6.35 mm |
£91.16
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
10565362
|
Bohlender™
D640-68 |
Thread GL 25 | Tubing O.D. 9.52 mm |
£92.06
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||||
12710736
|
Bohlender™
D640-84 |
Thread GL 25 | Tubing O.D. 12.7 mm |
£70.81
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
Description
- Providing temperature resistance from −20° to +250°C
- Universal chemical resistance
- FDA conformity
- Max. pressure 10 bar
- Vacuum suitable
- Consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm
- Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
- Available for a wide range of GL thread sizes and tubing diameters
Specifications
PTFE, PPS | |
Replacement Parts for Screw Joints | |
Connecting equipment/fittings |