missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Round Bottom Flask
Fisherbrand™ PTFE Round Bottom Flasks have a smooth internal finish, are inert and usable to 280°C. Tapers match standard ground glass joints and are without sealing rings.
£21.87 - £71.69
Specifications
Material | PTFE |
---|---|
For Use With (Equipment) | Standard Taper Ground Glass Joints |
Temperature Range (Metric) | -200°C to +280°C |
Product Code | Brand | Capacity (Metric) | Socket Joint | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Socket Joint | Diameter (Metric) Outer | Price | Quantity & Availability | |||
16296041
|
Fisherbrand™
|
10 mL | 19/38 | 32 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16206051
|
Fisherbrand™
|
25 mL | 24/40 | 42 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16216051
|
Fisherbrand™
|
50 mL | 24/40 | 52 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16226051
|
Fisherbrand™
|
50 mL | 29/42 | 52 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16236051
|
Fisherbrand™
|
100 mL | 29/42 | 64 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Non contaminating
- Easy to clean
Specifications
PTFE | |
Standard Taper Ground Glass Joints | |
-200°C to +280°C |