missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ PTFE Scoops
These PTFE Scoops are crevice-free and provide excellent chemical resistance for your sampling needs.
Brand: Sampling Systems™ A333-100
Additional Details : Weight : 2.88000kg
Description
- Made from virgin PTFE
- Conforms to FDA requirements and is USP Class VI compliant
- Radiused corners for easy cleaning
- GMP correct
- Available in two capacities, 100 and 500mL
Specifications
Scoop | |
100 mL | |
FDA, USP Class VI | |
195 mm |
Virgin PTFE | |
White | |
GMP applications | |
60 mm |