missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ PTFE Scoops
These PTFE Scoops are crevice-free and provide excellent chemical resistance for your sampling needs.
£150.00 - £250.00
Specifications
Product Type | Scoop |
---|---|
Material | Virgin PTFE |
Color | White |
Certifications/Compliance | FDA, USP Class VI |
For Use With (Application) | GMP applications |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15819631
|
Sampling Systems™
A333-100 |
100 mL |
£150.00
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
15829631
|
Sampling Systems™
A333-500 |
500 mL |
£250.00
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
Description
- Made from virgin PTFE
- Conforms to FDA requirements and is USP Class VI compliant
- Radiused corners for easy cleaning
- GMP correct
- Available in two capacities, 100 and 500mL
Specifications
Scoop | |
White | |
GMP applications |
Virgin PTFE | |
FDA, USP Class VI |