Learn More
Fisherbrand™ PTFE Stir Bars with Pivot Ring
Provides stable stirring action. Fisherbrand™ PTFE Stir Bars with Pivot Ring are ideal for containers with uneven or unusual bottom surfaces and shapes.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.00900kg
Description
Provides stable stirring action. FisherbrandTM PTFE Stir Bars with Pivot Ring are ideal for containers with uneven or unusual bottom surfaces and shapes.
- Stable, general-purpose magnetic stir bar
- The flat surfaces provide a greater mixing action.
- Autoclavable
Specifications
4.5 mm | |
White | |
Yes | |
12 mm |
PTFE encapsulated Alnico V magnet core; Cylindrical with Pivot Ring | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Cylinder, Pivot ring |