missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stir Bars with Pivot Ring
Provides stable stirring action. Fisherbrand™ PTFE Stir Bars with Pivot Ring are ideal for containers with uneven or unusual bottom surfaces and shapes.
Brand: Fisherbrand™ 001.335
Description
Provides stable stirring action. FisherbrandTM PTFE Stir Bars with Pivot Ring are ideal for containers with uneven or unusual bottom surfaces and shapes.
- Stable, general-purpose magnetic stir bar
- The flat surfaces provide a greater mixing action.
- Autoclavable
Specifications
Autoclavable | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
6 mm | |
PTFE | |
Stir Bar |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core; Cylindrical with Pivot Ring | |
PTFE | |
35 mm | |
Cylinder, Pivot ring |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction