missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Stirring Rod with Steel Core

Can be used in temperatures up to 280°C (540°F). The PTFE stirring rod has a steel core. The rod can be bent to a permanent shape.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01800kg

 View more versions of this product

Product Code. 16235861

  • £26.05 / Pack of 5
Estimated Shipment: 23-07-2024
to see stock.
Add to basket

Description

Description

  • Chemically resistant, inert, and leak-free
  • Can be used in temperatures up to 280°C (540°F)
  • Steel core for maximum rigidity
  • Can be bent in to a permanent shape
  • Will not scratch
Specifications

Specifications

6 mm
PTFE encapsulated Mild Steel Core
2/Pk.
100 mm
11g
Mixing of various chemicals
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers