missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stirring Rod with Steel Core
Can be used in temperatures up to 280°C (540°F). The PTFE stirring rod has a steel core. The rod can be bent to a permanent shape.
£16.77 - £39.45
Specifications
Autoclavable | Yes |
---|---|
Description | PTFE encapsulated Mild Steel Core |
Diameter (Metric) | 6 mm |
For Use With (Application) | Mixing of various chemicals |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
16265861
|
Fisherbrand™
|
150 mm |
£29.85
Pack of 5 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
16275861
|
Fisherbrand™
|
200 mm |
£31.25
Pack of 5 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
16285861
|
Fisherbrand™
|
250 mm |
£33.05
Pack of 5 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
16295861
|
Fisherbrand™
|
300 mm |
£39.45
Pack of 5 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
16235861
|
Fisherbrand™
|
100 mm |
£26.05
Pack of 5 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
10137561
|
Fisherbrand™
|
400 mm |
£16.77
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
Description
- Chemically resistant, inert, and leak-free
- Can be used in temperatures up to 280°C (540°F)
- Steel core for maximum rigidity
- Can be bent in to a permanent shape
- Will not scratch
Specifications
Yes | |
PTFE encapsulated Mild Steel Core | |
6 mm | |
Mixing of various chemicals |