missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stopper, Self Releasing
Fisherbrand™ PTFE Stopper, Self Releasing fit standard taper ground glass joints with sealing rings and self releasing ring for ease of removal.
Brand: Fisherbrand™
Additional Details : Weight : 0.13230kg
Description
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Non contaminating
- Easy to clean
Specifications
Fisherbrand™ PTFE Stopper, Self Releasing, Full Length A Type | |
1 | |
-200°C to +280°C | |
45/40 |
65 mm | |
PTFE | |
Standard Taper Ground Glass Joints |