missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stopper, Self Releasing
Fisherbrand™ PTFE Stopper, Self Releasing fit standard taper ground glass joints with sealing rings and self releasing ring for ease of removal.
£15.10 - £40.15
Specifications
Description | Fisherbrand™ PTFE Stopper, Self Releasing, Full Length A Type |
---|---|
Material | PTFE |
For Use With (Equipment) | Standard Taper Ground Glass Joints |
Quantity | 1 |
Temperature Range (Metric) | -200°C to +280°C |
Product Code | Brand | Standard Taper Joint | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint | Height (Metric) | Price | Quantity & Availability | ||||
16265941
|
Fisherbrand™
|
19/38 | 62 mm |
£15.10
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||||
16275941
|
Fisherbrand™
|
24/40 | 65 mm |
£19.65
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
16285941
|
Fisherbrand™
|
34/45 | 70 mm |
£24.95
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
16215951
|
Fisherbrand™
|
29/32 | 60 mm |
£21.55
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||||
16235951
|
Fisherbrand™
|
45/40 | 65 mm |
£40.15
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
Description
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Non contaminating
- Easy to clean
Specifications
Fisherbrand™ PTFE Stopper, Self Releasing, Full Length A Type | |
Standard Taper Ground Glass Joints | |
-200°C to +280°C |
PTFE | |
1 |