missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Standard T-Type Valve, bayonet fittings

Use with rigid and semi-rigid tubing. The PTFE standard T-type valve includes bayonet fittings.

Brand:  Fisherbrand™

Additional Details : Weight : 0.06800kg

 View more versions of this product

Product Code. 10502592

  • £26.80 / Each
Estimated Shipment: 15-10-2024
to see stock.
Add to basket

Description

Description

  • Plug valve
  • For use with rigid and semi-rigid tubing - glass, FEP, or PTFE
  • Improved connector system
  • All wetted parts
  • Maximum pressure 1 bar at 100°C and 5mm Hg
  • All contact parts are PTFE
  • Valves may be sterilized at 135°C
Specifications

Specifications

PTFE T-Type Bayonet Valve
Bore size: 4mm
Autoclavable
59 mm
-200°C
43 mm
White/Blue
280°C
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
10 mm
PTFE
PTFE Connectors
1 Each
20 mm
1 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers