missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Standard T-Type Valve, bayonet fittings
Use with rigid and semi-rigid tubing. The PTFE standard T-type valve includes bayonet fittings.
£20.90 - £34.40
Specifications
Product Type | PTFE T-Type Bayonet Valve |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Autoclavable | Autoclavable |
Material | PTFE |
For Use With | PTFE Connectors |
Product Code | Brand | Description | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Diameter (Metric) | Price | Quantity & Availability | ||||
10592582
|
Fisherbrand™
|
Bore size: 3mm | 8 mm |
£25.10
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
10160332
|
Fisherbrand™
|
Bore size: 2mm | 4.5 mm |
£20.90
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||||
11769337
|
Fisherbrand™
|
Bore size: 3mm | 6.8 mm |
£22.10
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
11779337
|
Fisherbrand™
|
Bore size: 4mm | 9 mm |
£25.55
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
11793299
|
Fisherbrand™
|
Bore size: 5mm | 11 mm |
£34.40
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
10435252
|
Fisherbrand™
|
Bore size: 2mm | 6 mm |
£24.15
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
10502592
|
Fisherbrand™
|
Bore size: 4mm | 10 mm |
£26.80
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
Description
- Plug valve
- For use with rigid and semi-rigid tubing - glass, FEP, or PTFE
- Improved connector system
- All wetted parts
- Maximum pressure 1 bar at 100°C and 5mm Hg
- All contact parts are PTFE
- Valves may be sterilized at 135°C
Specifications
PTFE T-Type Bayonet Valve | |
Autoclavable | |
PTFE Connectors | |
1 Each | |
White/Blue | |
280°C |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE | |
-200°C | |
20 mm | |
1 bar |