missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE T-Type Stopcocks
Cowie Technology™ PTFE T-Type Stopcocks feature a pure PTFE body and plug and combine all the desirable properties of the Ultimate Laboratory Stopcock.
£18.29 - £25.70
Specifications
Type | T-Type |
---|---|
Description | T-Type Stopcock |
Material | PTFE |
Autoclavable | Autoclavable |
No. per Pack | 1 Each |
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
10078201
|
Cowie Technology™
016.104 |
4 mm |
£25.70
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
10436022
|
Cowie Technology™
016.103 |
3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10783753
|
Cowie Technology™
016.102 |
2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Medium vacuum pressure performance
- Unbreakable
- Chemically inert
- Grease free
- Supplied with borosilicate glass sidearms
Specifications
T-Type | |
PTFE | |
1 Each | |
PTFE |
T-Type Stopcock | |
Autoclavable | |
Borosilicate glass sidearms |