missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ PTFE Tapered Stoppers

Quality PTFE constructed stopper to work in a variety of application. Kartell™ PTFE Tapered Stoppers can withstand high temperatures as well as a wide range of chemicals.

Brand:  Kartell™ 0145500

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10192231

  • £45.70 / Pack of 2
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

  • Excellent chemical resistance
  • Can withstand high temperatures
  • Self-lubricating
  • Suitable for foodstuff
Specifications

Specifications

Tapered Stopper
12.2 mm
1/Pk.
NS 14.5/23 Cone
DIN Standards 12242
Suitable for foodstuff
12.2mm
PTFE
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers