missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PTFE Tapered Stoppers
Quality PTFE constructed stopper to work in a variety of application. Kartell™ PTFE Tapered Stoppers can withstand high temperatures as well as a wide range of chemicals.
£45.15 - £45.70
Specifications
Certifications/Compliance | DIN Standards 12242 |
---|---|
Autoclavable | Yes |
Material | PTFE |
Product Type | Tapered Stopper |
For Use With (Application) | Suitable for foodstuff |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
10192231
|
Kartell™
0145500 |
StopperNumber: NS 14.5/23 Cone |
£45.70
Pack of 2 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
10152281
|
Kartell™
0145600 |
StopperNumber: NS 19/26 Cone |
£45.15
Pack of 2 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Excellent chemical resistance
- Can withstand high temperatures
- Self-lubricating
- Suitable for foodstuff
Specifications
DIN Standards 12242 | |
PTFE | |
Suitable for foodstuff |
Yes | |
Tapered Stopper | |
1/Pk. |