missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Test Tubes, Round Bottom with Lip
Fisherbrand™ PTFE Test Tubes, Round Bottom with Lip have a smooth internal finish and are usable to 280°C.
Brand: Fisherbrand™
Additional Details : Weight : 0.01100kg
Description
- Round Bottom with Lip
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Non contaminating
- Easy to clean
Specifications
13 mL | |
1 | |
100 mm | |
16 mm |
PTFE | |
Fisherbrand™ | |
Round | |
Round-bottom Test Tubes with Lip |