missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Test Tubes, Round Bottom with Lip
Fisherbrand™ PTFE Test Tubes, Round Bottom with Lip have a smooth internal finish and are usable to 280°C.
£11.10 - £17.44
Specifications
Material | PTFE |
---|---|
Quantity | 1 |
Product Line | Fisherbrand™ |
Bottom Shape | Round |
Product Type | Round-bottom Test Tubes with Lip |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
16245971
|
Fisherbrand™
|
8 mL | 12 mm | 100 mm |
£11.15
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||
16255971
|
Fisherbrand™
|
13 mL | 16 mm | 100 mm |
£11.10
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
16265971
|
Fisherbrand™
|
50 mL | 25 mm | 145 mm |
£17.44
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
16275971
|
Fisherbrand™
|
85 mL | 40 mm | 100 mm |
£16.90
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
Description
- Round Bottom with Lip
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Non contaminating
- Easy to clean
Specifications
PTFE | |
Fisherbrand™ | |
Round-bottom Test Tubes with Lip |
1 | |
Round |