Learn More
Fisherbrand™ PTFE Thermocouple Type K Probe, 7mm Diameter
Fisherbrand™ PTFE Thermocouple Type K Probes cobine the outstanding properties of PTFE with the reliability of Thermocouple thermometry. All components are fully encapsulted in pure PTFE. The body has a stainless steel core for rigidity but can be bent.
Brand: Fisherbrand™
Additional Details : Weight : 0.05500kg
Description
- Sensor - Type K Thermocouple
- Cable - PFA insulated with white PFA oversheath
- International Colors: Cover: Green, +ve Green, -ve White
- Cable fused to body
- Response - 50%, 6-14 seconds.
- Supplied with mini plug
- Inert and non contaminating
- Pressure Resistant
- Temperature Range -180°C to +280°C
Specifications
Fisherbrand™ PTFE Thermocouple Type K Probe | |
1 | |
50%, 6 to 14 sec. | |
100 x 7 mm |
PTFE | |
Type K Thermocouple | |
-180°C to +280°C | |
2 m (Cable) |