missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Thermocouple Type K Probe, 7mm Diameter
Fisherbrand™ PTFE Thermocouple Type K Probes cobine the outstanding properties of PTFE with the reliability of Thermocouple thermometry. All components are fully encapsulted in pure PTFE. The body has a stainless steel core for rigidity but can be bent.
£66.10 - £103.00
Specifications
Description | Fisherbrand™ PTFE Thermocouple Type K Probe |
---|---|
Material | PTFE |
Quantity | 1 |
Sensor Types | Type K Thermocouple |
Response Time | 50%, 6 to 14 sec. |
Product Code | Brand | Dimensions (L x W) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Length (Metric) | Price | Quantity & Availability | ||||
16266121
|
Fisherbrand™
|
100 x 7 mm | 2 m (Cable) |
£66.10
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
16276121
|
Fisherbrand™
|
100 x 7 mm | 3 m (Cable) |
£75.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
16286121
|
Fisherbrand™
|
100 x 7 mm | 4 m (Cable) |
£83.95
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
16296121
|
Fisherbrand™
|
100 x 7 mm | 5 m (Cable) |
£92.85
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
16256131
|
Fisherbrand™
|
200 x 7 mm | 2 m (Cable) |
£70.95
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
16266131
|
Fisherbrand™
|
200 x 7 mm | 3 m (Cable) |
£79.85
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
16276131
|
Fisherbrand™
|
200 x 7 mm | 4 m (Cable) |
£88.80
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
16286131
|
Fisherbrand™
|
200 x 7 mm | 5 m (Cable) |
£97.70
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
16236151
|
Fisherbrand™
|
300 x 7 mm | 1 m (Cable) |
£73.15
Each |
In Stock
Log in to see stock. |
||||
16246151
|
Fisherbrand™
|
300 x 7 mm | 2 m (Cable) |
£75.65
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
16256151
|
Fisherbrand™
|
300 x 7 mm | 3 m (Cable) |
£84.55
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
16266151
|
Fisherbrand™
|
300 x 7 mm | 4 m (Cable) |
£93.50
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
16276151
|
Fisherbrand™
|
300 x 7 mm | 5 m (Cable) |
£103.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
Description
- Sensor - Type K Thermocouple
- Cable - PFA insulated with white PFA oversheath
- International Colors: Cover: Green, +ve Green, -ve White
- Cable fused to body
- Response - 50%, 6-14 seconds.
- Supplied with mini plug
- Inert and non contaminating
- Pressure Resistant
- Temperature Range -180°C to +280°C
Specifications
Fisherbrand™ PTFE Thermocouple Type K Probe | |
1 | |
50%, 6 to 14 sec. |
PTFE | |
Type K Thermocouple | |
-180°C to +280°C |