missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PTFE Tubing

Ideal for emanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PTFE tubing withstands extreme temperatures

£108.00 - £319.00

Specifications

Autoclavable Autoclavable
Material PTFE
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
Min. Operating Temperature (English) -400°F
View More Specs

Products 4
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
13004897
View Documents
Masterflex™
06605-50
17.5 mm
£319.00
Each
Estimated Shipment: 07-07-2025
to see stock.
Add to basket
 
11705519
View Documents
Masterflex™
MFLX06605-44
12.8 mm
£242.00
Each
Estimated Shipment: 09-05-2025
to see stock.
Add to basket
 
13480899
View Documents
Masterflex™
06605-35
6.4 mm
£302.00
25ft
Estimated Shipment: 09-07-2025
to see stock.
Add to basket
 
11705928
View Documents
Masterflex™
06605-32
4.8 mm
£108.00
Each
Estimated Shipment: 02-05-2025
to see stock.
Add to basket
 
Description

Description

Ideal for emanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PTFE tubing withstands extreme temperatures

  • Chemically inert, nontoxic and virtually nonporous
  • Excellent crack- and stress-resistance
  • Low coefficient of friction
  • Translucent
  • Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements
  • Tubing is manufactured according to GMP
  • Temperature range: -400 to +500°F (-240 to +260°C)
  • Sterilize with autoclave, ethylene oxide or use dry heat
Specifications

Specifications

Autoclavable
25 ft.
-400°F
Autoclave, Ethylene Oxide
500°F
PTFE Tubing
PTFE
7.6 m
-240°C
Translucent
260°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ PTFE Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.