missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PTFE Tubing

Ideal for emanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PTFE tubing withstands extreme temperatures

Brand:  Masterflex™ 06605-50

 View more versions of this product

Product Code. 13004897

  • £319.00 / Each
Estimated Shipment: 15-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ideal for emanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PTFE tubing withstands extreme temperatures

  • Chemically inert, nontoxic and virtually nonporous
  • Excellent crack- and stress-resistance
  • Low coefficient of friction
  • Translucent
  • Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements
  • Tubing is manufactured according to GMP
  • Temperature range: -400 to +500°F (-240 to +260°C)
  • Sterilize with autoclave, ethylene oxide or use dry heat
Specifications

Specifications

Autoclavable
17.5 mm
3/4 in.
25 ft.
1/32 in.
-400°F
Autoclave, Ethylene Oxide
54 psi
260°C
11/16 in.
PTFE
19.05 mm
7.6 m
0.8 mm
-240°C
Translucent
500°F
PTFE Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ PTFE Tubing > 17.5mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.